PS30SSAX - 30A 600VAC N/F Safety Switch W/Aux

Legrand-Pass & Seymour

  • $298.28 (Each)
  • $298.28 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
PS30SSAX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30-SSAX
Description
30A 600VAC N/F Safety Switch W/Aux
Non-Fusible Safety Switch With Auxiliary Contact, 30 Amps, 600 Vac. The First Non-Metallic Nema 4X Non-Fusible Safety Switch Line Ul Listed As Suitable As Motor Disconnect Per Nec Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches Feature Extra-Tough Components, Including An Impact-Resistant Valox Nema 4X Enclosure. and An Innovative Design That Delivers Safe, Sure Operation Under The Worst Conditions.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
785007150032 / 0785007150032 / 00785007150032
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.28 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
16
Resources
Other Links
 
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
Images
 
 
PS30SSAX - Small Image
 
PS30SSAX - Large Image
 
PS30SSAX - Large Image
Attachments
 
 
PS30SSAX - Specification Sheet
Brochures
 
 
PS30SSAX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Connection
Hardwired
Insulation
Complies with NEMA 4X
Material
VALOX
Poles
4-Way
Voltage Rating
600
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Height
9.69
Width
4.88
Descriptions
Description
30A 600VAC N/F SAFETY SWITCH W/AUX
Extra Long Description
PAS PS30SSAX 30A 600VAC N/F SAFETY
Features
Corrosion Resistant, Watertight, Durable
Long Description
Non-Fusible Safety Switch with Auxiliary Contact, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as Suitable as Motor Disconnect per NEC Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
Product Type
30A 600VAC N/F Safety Switch W/Aux.
Special Features
Compact design fits in most I-beams to provide mounting versatility, easy access, and reduced possibility of impact damage. Nonconductive, watertight, corrosion-, heat-, and impact-resistant Valox® enclosure ensures NEMA 4X and 12 ratings and withstands the harshest industrial environments. Corrosion-resistant, stainless steel captive screws speeds installation, minimize risk of lost parts, and withstand abuse. Adjustable mounting feet can be moved to center of unit for instant strut- or pole-mounting with
Additional Information
Action
Motor Disconnect Switch
Contact Configuration
1 N.O. & 1 N.C.
Contact Rating
10A @ 600VAC
Enclosure Type
NEMA 12, Plastic, NEMA 4X
Ip Rating
IP67
Operating Cycles
Electrical: 10,000 Cycles;Mechanical: 15,000 Cycles
Switch Type
Switch Handle
Voltage
120 to 600 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30-SSAX
GTIN
00785007150032
UPC
785007150032
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Safety Switch
Trade Size
Amperage
30.0
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Industrial
Enclosure
IP67 Suitability;NEMA Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt)
Environmental Conditions
Moisture Resistance: Per UL50, Section 35, NEMA Enclosure Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt), and IP67 suitability: Flammability: UL94 5VA and VO Classification: UV Resistance: All enclosure materials are UV stable
Frequency Rating
60.0 Hz
Mounting
External adjustable feet with five (5) positions. Can be mounted directly to channel or strut (no washers required).
Nema Rating
12K;4X
Standard
CULUS, UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
Tyler
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
2 View Store
Sulphur Springs
6 View Store
These alternate items can be purchased instead of PS30SSAX.
Jump To:

Cross Referenced

These items are similar to PS30SSAX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH30MS1B-M2 Eaton Wiring Devices 00040893631325
HBLDS3AC GENERAL ELECTRIC n/a
HBLDS3AC Hubbell Wiring Device-Kellems 00783585430607
DS30-AX Leviton 00078477388259
LDS30-ACT Leviton 00078477877692
PS30SSAX Legrand Pass & Seymour 00785007150032

* All prices subject to change.

Begin Live Chat