RT200LA - Astraightonomic Time SWTCH 24/7800W La

Wattstopper

  • $55.00 (Each)
  • $55.00 (Each)

  • $2,200.00 (Per 40)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RT200LA
Manufacturer
Wattstopper
Manufacturer's Part Number
RT-200-LA
Description
Astraightonomic Time SWTCH 24/7800W La
Astronomic Time Switch 24/7 800W, LT.Alm, Box
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
754182918508 / 00754182918508
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$55.00 (Each)
Standard Packaging
$2,200.00 (Per 40)
Resources
Images
 
 
RT200LA - Small Image
 
RT200LA - Large Image
Installation Sheets
 
 
RT200LA - Installation Sheet
Attachments
 
 
RT200LA - Specification Sheet
Features
Voltage Rating
120 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
LIGHT ALMOND
Dimensions and Weight
Size
2.63 INCH L X 1.69 INCH W X 1.88 INCH D
Descriptions
extra long description
ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING; 0 TO 800 W (INCANDESCENT/LED/FLUORESCENT/COMPACT FLUORESCENT/MLV/ELV), 1/6 HP (MOTOR) POWER RATING; 32 TO 122 DEG F OPERATING TEMPERATURE; 1-POLE SWITCH TYPE
Product Type
Astronomical Time Switch
Description
ASTRAIGHTONOMIC TIME SWTCH 24/7800W LA
Long Description
ASTRONOMICAL TIME SWITCH, ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING
Commodity Description
LIGHTING CONTROLS
Additional Information
Power Rating
0 to 800 W (Incandescent/LED/Fluorescent/Compact Fluorescent/MLV/ELV), 1/6 HP (Motor)
Switch Type
1-Pole
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
RT-200-LA
GTIN
00754182918508
UPC
754182918508
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
ASTRONOMIC
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Indoor/Outdoor Lighting
Operating Temperature
32 TO 122 DEG F
Approval
UL, CUL
You must have an account to view stock levels
There were no add-on items found for RT200LA.

* All prices subject to change.

false