RT200LA - Astronomic Time SWTCH 24/7800W, La

Wattstopper

  • $55.00 (Each)
  • $55.00 (Each)

  • $2,200.00 (Per 40)
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
RT200LA
Manufacturer
Wattstopper
Manufacturer's Part Number
RT-200-LA
Description
Astronomic Time SWTCH 24/7800W, La
Astronomic Time Switch 24/7 800W, LT.Alm, Box
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
754182918508 / 00754182918508
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.00 (Each)
Standard Packaging
$2,200.00 (Per 40)
Resources
Images
 
 
RT200LA - Large Image
Attachments
 
 
RT200LA - Specification Sheet
Installation Sheets
 
 
RT200LA - Installation Sheet
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
120 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
LIGHT ALMOND
Dimensions and Weight
Size
2.63 INCH L X 1.69 INCH W X 1.88 INCH D
Descriptions
extra long description
ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING; 0 TO 800 W (INCANDESCENT/LED/FLUORESCENT/COMPACT FLUORESCENT/MLV/ELV), 1/6 HP (MOTOR) POWER RATING; 32 TO 122 DEG F OPERATING TEMPERATURE; 1-POLE SWITCH TYPE
Product Type
Astronomical Time Switch
Description
ASTRONOMIC TIME SWTCH 24/7800W, LA
Long Description
ASTRONOMICAL TIME SWITCH, ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING
Commodity Description
LIGHTING CONTROLS
Additional Information
Power Rating
0 to 800 W (Incandescent/LED/Fluorescent/Compact Fluorescent/MLV/ELV), 1/6 HP (Motor)
Switch Type
1-Pole
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
RT-200-LA
GTIN
00754182918508
UPC
754182918508
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
ASTRONOMIC
Packaging
Weight per each
0.35
Carton
1
Package
40
Uses, Certifications, and Standards
Operating Temperature
32 TO 122 DEG F
Approval
UL, CUL
Application
Indoor/Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat