SWP26BK - 1G PLS SCRLS WLPLT

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWP26BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SWP26BK
Description
1G PLS SCRLS WLPLT
<P>Uniquely Constructed P&S Screwless Wall Plates Have A No-Dirt Catching Channel Around The Perimeter, Ensuring A Clean, Uniform Look.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007704952 / 00785007704952
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SWP26BK - Large Image
 
SWP26BK - Small Image
Brochures
 
 
SWP26BK - Brochure
Other Links
 
 
SWP26BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Descriptions
Description
1G PLS SCRLS WLPLT
Long Description
<p>Uniquely constructed P&S Screwless Wall Plates have a no-dirt catching channel around the perimeter, ensuring a clean, uniform look.</p>
Product Type
Disc Sub RWP26BK
extra long description
P&S SWP26BK DISC SUB RWP26BK
Additional Information
Mounting Type
Screwless
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SWP26BK
GTIN
00785007704952
UPC
785007704952
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SWP26BK.
Jump To:

Similar Items

Similar items are close alternatives to SWP26BK, though they may not be 100% alike.

Designed to Complement Any Space, The Radiant Registered Collection Features Sle...
  • Our Part #: RWP26BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RWP26BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 6 ($30.60) ·
RWP26BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SWP26BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJS26BK Eaton Wiring Devices 00032664617249
SJ26-SE Leviton n/a
SWP26BK Legrand Pass & Seymour 00785007704952
RCW1BK GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat