TM1542TRBR - BR Plastic Cover For Floor Box

Legrand-Pass & Seymour

  • $54.48 (Each)
  • $54.48 (Each)

  • $544.80 (Per 10)
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
TM1542TRBR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542TRBR
Description
BR Plastic Cover For Floor Box
Receptacle Cover, Thermoplastic, Brown, 1 Outlet, Floor Mount, 6.5 In Diameter, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007108835 / 0785007108835 / 00785007108835
Weight per unit
0.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.48 (Each)
Standard Packaging
$544.80 (Per 10)
Resources
Images
 
 
TM1542TRBR - Small Image
 
TM1542TRBR - Large Image
 
TM1542TRBR - Large Image
 
TM1542TRBR - Video
Specifications Sheets
 
 
TM1542TRBR - Specification Sheet
Brochures
 
 
TM1542TRBR - Brochure
Other Links
 
 
TM1542TRBR - Other
 
TM1542TRBR - Other
 
TM1542TRBR - Other
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
Thermoplastic
insulation
False
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Diameter
6.5 in
Size
6.5"
Descriptions
Product Type
Receptacle Cover
Special Features
Tamper Resistant;Rugged Diecast Cover
Long Description
Receptacle Cover, ThermoPlastic, Brown, 1 outlet, Floor Mount, 6.5 in Diameter, 0.64 lb/EA
Features
Thermoplastic Cover Includes 15 amp 125 volt Decorator receptacle, matching detachable and replacable hinged door;threaded device-mounting holes;drill guides for low-voltage poke-through holes;accepts any Decorator device;mounts on carpeting, hardwood, linoleum, tile floors;Four mounting/leveling screws. Brown.
Short Description
Receptacle Cover, Thermoplastic, Brown
extra long description
P&S TM1542TRBR BROWN PLASTIC COVER
Description
BR PLASTIC COVER FOR FLOOR BOX
Additional Information
Number of Outlets
1
for use with
Commercial;Residential;Wood Floors
Mounting Type
Floor Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
12 PK;1 CT
Made in USA
yes
number of outlet
1
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM1542TRBR
GTIN
00785007108835
UPC
785007108835
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box cover
Packaging
Weight
0.64 lb/EA
Weight per each
0.768
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
FLOOR
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat