TM1542TRCF - Round Brass Floor Box Cov TR Recp Carpet

Legrand-Pass & Seymour

  • $116.50 (Each)
  • $116.50 (Each)

  • $1,165.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM1542TRCF
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542-TRCF
Description
Round Brass Floor Box Cov TR Recp Carpet
High-Profile Brass Cover, Fits Any Floor Finish - Including Carpeting, Linoleum, Tile Floors Includes 885 15A, 125A Decorator Duplex Receptacle and Will Accept Any Decorator Device. Cover Includes Captive Screws to Prevent Loss.For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007013085 / 0785007013085 / 00785007013085
Weight per unit
2.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.50 (Each)
Standard Packaging
$1,165.00 (Per 10)
Resources
Images
 
 
TM1542TRCF - Small Image
 
TM1542TRCF - Large Image
Brochures
 
 
TM1542TRCF - Brochure
Other Links
 
 
TM1542TRCF - Other
 
TM1542TRCF - Other
 
TM1542TRCF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
6.5"
Descriptions
Product Type
RND Brass FLR BX Cov TR Recp Carpet
extra long description
P&S TM1542TRCF RND BRASS FLR BX COV
Description
ROUND BRASS FLOOR BOX COV TR RECP CARPET
Long Description
High-profile Brass Cover, fits any floor finish - including carpeting, linoleum, tile floors includes 885 15A, 125A Decorator Duplex receptacle and will accept any decorator device. Cover includes captive screws to prevent loss.For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Tamper resistant, rugged diecast cover, wood floors only
Additional Information
number of outlet
1
Number of Outlets
1.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM1542-TRCF
GTIN
00785007013085
UPC
785007013085
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box cover
Packaging
Weight per each
2.058
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
cULus, UL Listed
Mounting
FLOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat