TM826USBBKCC6 - Radiant 3.1 Usb + Duplex 15A BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM826USBBKCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM826USBBKCC6
Description
Radiant 3.1 Usb + Duplex 15A BK
Decorator Combination 15A 125V Duplex Outlet With Two Usb Chargers - Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007032222 / 00785007032222
Weight per unit
0.3308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
 
TM826USBBKCC6 - Other
Images
 
 
TM826USBBKCC6 - Large Image
 
TM826USBBKCC6 - Large Image
 
TM826USBBKCC6 - Large Image
 
TM826USBBKCC6 - Large Image
 
TM826USBBKCC6 - Small Image
Brochures
 
 
TM826USBBKCC6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Poles
Double Pole
Descriptions
Product Type
Radiant 3.1 Usb + Duplex 15A BK
extra long description
P&S TM826USBBKCC6 RADIANT 3.1 USB +
Long Description
Decorator Combination 15A 125V Duplex Outlet with Two USB Chargers - Black
Features
USB-A Charging
Description
RADIANT 3.1 USB + DUPLEX 15A BK
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Residential, Tamper-Resistant, USB-Charging, Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM826USBBKCC6
GTIN
00785007032222
UPC
785007032222
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Outlet
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.3308
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM826USBBKCC6.
Jump To:

Similar Items

Similar items are close alternatives to TM826USBBKCC6, though they may not be 100% alike.

P&S TM826USBBK 3.1 Usb + Duplex 15a
  • Our Part #: TM826USBBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM826USBBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($407.00) · 50 ($2,035.00) ·
TM826USBBK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.70

Each

QTY:
Each
Add
Combo 2 Port Usb Duplex Recp 15A 125V BK
  • Our Part #: TR7745BKB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR7745BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TR7745BKB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat