TM873 - Radiant Switch 3W 15A 120/277V BN

Legrand-Pass & Seymour

  • $6.22 (Each)
  • $6.22 (Each)

  • $62.21 (Per 10)

  • $622.11 (Per 100)

In-Stock: 8 available locally (Dodge City, KS) ( change location)
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
TM873
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873
Description
Radiant Switch 3W 15A 120/277V BN
Combination Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Brown, Grounding Connection, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245417 / 0785007245417 / 00785007245417
Weight per unit
0.1498 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$62.21 (Per 10)
Standard Packaging
$622.11 (Per 100)
Stock Availability
Dodge City
8 (Check another store)
West Wichita
110
All Stores
892
Resources
Attachments
 
 
TM873 - Specification Sheet
Other Links
 
 
TM873 - Other
 
TM873 - Other
 
TM873 - Other
 
TM873 - Other
 
TM873 - Other
 
TM873 - Other
 
TM873 - Other
Images
 
 
TM873 - Large Image
 
TM873 - Small Image
 
TM873 - Large Image
 
TM873 - Large Image
 
TM873 - Large Image
 
TM873 - Large Image
 
TM873 - Large Image
Brochures
 
 
TM873 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Gang
3
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
3-way
Voltage Rating
120 to 277 v
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Brown
Contact Material
Brass
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
1.8"
Descriptions
Description
RADIANT SWITCH 3W 15A 120/277V BN
Extra Long Description
PAS TM873 RADIANT SWITCH 3W 15A 120
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Long Description
Combination Switch, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, Brown, Grounding Connection, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb
Product Type
Combination Switch
Short Description
15 A, 120 to 277 V, Combination Switch, Brown
Special Features
Impact Resistant Nylon Face;Corrosion-Resistant;Plated Steel Strap;Tamper Resistant;Heavy-Duty
Additional Information
Connection Type
Grounding
Contact Rating
15 Amp, 120/125 VAC
Dimensions
1.43 (L) x 1.27 (W) x 4.19 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/125 VAC
Load Type
Incandescent, Universal, LED, CFL, Xenon, Halogen, Fluorescent
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
3
Orientation
Vertical
Package Quantity
10 CT;100 PK
Standards Met
RoHS Compliant;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120/125 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM873
GTIN
00785007245417
UPC
785007245417
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.15 lb
Weight per each
0.1498
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Multi-Dwelling;Commercial Office;Hospitals
Environmental Conditions
95% (relative humidity, non-condensing)
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
UL, CULUS, UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TM873.
Jump To:

Similar Items

Similar items are close alternatives to TM873, though they may not be 100% alike.

Cross Referenced

These items are similar to TM873 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7503B-BOX Eaton 00032664752445
7603B Eaton Wiring Devices 00032664647093
5A066 GENERAL ELECTRIC n/a
7503BBOX GENERAL ELECTRIC n/a
RSD315 GENERAL ELECTRIC n/a
RSD315 Hubbell Wiring Device-Kellems 00883778101236
5603-2 Leviton 00078477517208
CA-3PS-BR Lutron Electronics 00784276016193
82062 Morris 00601986820622
TM873 Legrand Pass & Seymour 00785007245417

* All prices subject to change.

Begin Live Chat