TP1W - Trademaster Wallplate 1G 1 Toggle WH

Legrand-Pass & Seymour

  • $0.55 (Each)
  • $0.55 (Each)

  • $54.67 (Per 100)

  • $136.68 (Per 250)

In-Stock: 220 available locally (Humble, TX) ( change location)
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
TP1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP1-W
Description
Trademaster Wallplate 1G 1 Toggle WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274066 / 0785007274066 / 00785007274066
Weight per unit
0.0609 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Carton
$0.55 (Each)
Standard Packaging
$136.68 (Per 250)
Stock Availability
Humble
220 (Check another store)
Deer Park
671
All Stores
33,671
Resources
Images
 
 
TP1W - Small Image
 
TP1W - Large Image
Attachments
 
 
TP1W - Specification Sheet
Other Links
 
 
TP1W - Other
 
TP1W - Other
 
TP1W - Other
 
TP1W - Other
Brochures
 
 
TP1W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.070 in
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G 1 TOGGLE WH
Extra Long Description
PAS TP1W TRADEMASTER WP 1G 1 TOGGLE
Features
Trademaster, single gang, toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.0600 lb
Product Type
Wall Plate
Short Description
1 Gang, Switch, Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Additional Information
Cutout
Toggle
Dimensions
2.9375 (W) x 4.6875 (H) in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Wall Plate Type
Toggle Switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP1W
GTIN
00785007274066
UPC
785007274066
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0600 lb
Weight per each
0.0609
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33,671

Location search:
These alternate items can be purchased instead of TP1W.
Jump To:

Similar Items

Similar items are close alternatives to TP1W, though they may not be 100% alike.

Cross Referenced

These items are similar to TP1W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP1W Bryant Electric 00883778101618
NPJ1W Bryant Electric 00883778105913
N1371 Bryant Electric n/a
5134W Eaton 00032664152108
2134W-BOX Eaton Wiring Devices 00032664155604
5134W Eaton Wiring Devices 00032664560798
PJ1W Eaton Wiring Devices 00032664579417
8811-W Enerlites 00883951210205
88001 Leviton 00078477086926
80501-W Leviton 00078477153802
80701-W Leviton 00078477088845
PJ1-W Leviton 00078477153581
81011 Morris 00601986810111
81711 Morris 00601986817110
90071 Mulberry 00095327900713
SP1W Legrand Pass & Seymour 00785007681413
TP1W Legrand Pass & Seymour 00785007274066
4000W Raco 00092326101905

* All prices subject to change.

Begin Live Chat