TSC5W - Toggle Fan Speed 5A W

Legrand-Pass & Seymour

  • $24.59 (Each)
  • $24.59 (Each)

  • $590.16 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSC5W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSC5W
Description
Toggle Fan Speed 5A W
Toggle Fan Speed Control, 5amp
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785007080957 / 00785007080957
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.59 (Each)
Standard Packaging
$590.16 (Per 24)
Resources
Images
 
 
TSC5W - Small Image
 
TSC5W - Large Image
Brochures
 
 
TSC5W - Brochure
Other Links
 
 
TSC5W - Other
 
TSC5W - Other
 
TSC5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
5
Material
Thermoplastic
actuator
Toggle
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
Disc No Sub
extra long description
P&S TSC5W DISC NO SUB
Description
TOGGLE FAN SPEED 5A W
Long Description
Toggle Fan Speed Control, 5amp
Special Features
Tough impact resistant thermoplastic, power failure memory, superior heat management
Additional Information
operating cycles
100000
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSC5W
GTIN
00785007080957
UPC
785007080957
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Dimmer
Trade Size
Amperage
5.0
Packaging
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL
standard
cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat