WNREZK10WH - Radiant Easy 3W Switch Kit Netatmo, WH

Legrand-Pass & Seymour

  • $83.46 (Each)
  • $83.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNREZK10WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNREZK10WH
Description
Radiant Easy 3W Switch Kit Netatmo, WH
P&S WNREZK10WH Radiant Easy 3W Swit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
785007442670 / 00785007442670
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$83.46 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-Way, Multi-Location, Single Pole
Material
Polycarbonate
connection
Wireless, Wired
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Radiant Easy 3W Switch Kit Netatmo, WH
Description
RADIANT EASY 3W SWITCH KIT NETATMO, WH
Long Description
P&S WNREZK10WH RADIANT EASY 3W SWIT
Additional Information
Number of Switches
1.0
Voltage
120.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WNREZK10WH
GTIN
00785007442670
UPC
785007442670
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
environmental conditions
95% (relative humidity, non-condensing)
standard
FCC, ROHS, CULUS, RA, RoHS, FCC, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat