WP3402WH - 1G Wallplate 2-Port WH (M10)

Legrand-On-Q

  • $1.97 (Each)
  • $1.97 (Each)

  • $19.70 (Per 10)

  • $118.20 (Per 60)

In-Stock: 16 available locally (Gainesville, TX) ( change location)
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
WP3402WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3402-WH
Description
1G Wallplate 2-Port WH (M10)
Wall Plated, 2 Ports, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
804428025610 / 0804428025610 / 00804428025610
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Carton
$19.70 (Per 10)
Standard Packaging
$118.20 (Per 60)
Stock Availability
Gainesville
16 (Check another store)
DFW RDC
605
All Stores
3,602
Resources
Images
 
 
WP3402WH - Small Image
 
WP3402WH - Large Image
 
WP3402WH - Large Image
Attachments
 
 
WP3402WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.69 in;11.9 cm
Length
0.44 in
Thickness
0.1
Width
2.94 in;7.5 cm
Descriptions
Construction
Molded Plastic
Description
1G WALLPLATE 2-PORT WH (M10)
Extra Long Description
PAS WP3402WH 1G WALL PLATE 2-PORT W
Features
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.
Long Description
Wall Plated, 2 Ports, 1 Gang, White, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb
Product Type
Wall Plated
Short Description
Wall Plated, 2 Ports, 1G, White, Plastic
Special Features
Wall Box Mount
Additional Information
Cutout
2 Keystone
Made In USA
yes
Number Of Ports
2
Orientation
Vertical
Standards Met
RoHS Compliant;UL Listing No: ANSI/UL 1863
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3402WH
GTIN
00804428025610
UPC
804428025610
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Standard
ANSI/UL 1863, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,602

Location search:
These alternate items can be purchased instead of WP3402WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3402WH, though they may not be 100% alike.

Cross Referenced

These items are similar to WP3402WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5520 Eaton Wiring Devices n/a
8872-A Enerlites 00883951410964
8872-I Enerlites 00883951413040
8872-W Enerlites 00883951410995
NSP102 Hubbell Wiring Device-Kellems n/a
NSP12 Hubbell Wiring Device-Kellems n/a
41080-2 Leviton n/a
41080-2IP Leviton 00078477835593
WP3402 Legrand Pass & Seymour n/a
WP3402-IV Legrand Pass & Seymour 00804428025597
WP3402-WH Legrand Pass & Seymour 00804428025610

* All prices subject to change.

Begin Live Chat