10X1PHCTSZJ - 10 X 1 Pan Head Combo T/S Zinc

Peco Fasteners

  • $12.38 (Per 100)
  • $0.12 (Each)

  • $12.38 (Per 100)

  • $297.12 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10X1PHCTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10X1PHCTSZJ
Description
10 X 1 Pan Head Combo T/S Zinc
10 X 1 Pan Head Slot/Phil Combo Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591960589 / 00705591960589
Weight per unit
0.0069 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$12.38 (Per 100)
Standard Packaging
$297.12 (Per 2,400)
Resources
Images
 
 
10X1PHCTSZJ - Large Image
 
10X1PHCTSZJ - Small Image
Attachments
 
 
10X1PHCTSZJ - Specification Sheet
Other Links
 
 
10X1PHCTSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1
Size
10
Descriptions
Description
10 X 1 PAN HEAD COMBO T/S ZINC
Product Type
10X1 Pan Head Combo T/S Zinc 96058
extra long description
PECO 10X1PHCTSZJ 10X1 PAN HEAD COMB
Long Description
10 X 1 PAN HEAD SLOT/PHIL COMBO TAPPING SCREW ZINC PLATED
Additional Information
Head Type
Pan
Drive Type
Combo
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
10X1PHCTSZJ
GTIN
00705591960589
UPC
705591960589
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
minimum qty
100
Packaging
Weight per each
0.0069
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat