14FHNUSSZJ - 1/4-20 Finished Hex Nut Zinc

Peco Fasteners

  • $7.27 (Per 100)
  • $0.07 (Each)

  • $7.27 (Per 100)

  • $174.48 (Per 2,400)

In-Stock: 2,300 available locally (Moore, OK) ( change location)
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
14FHNUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14FHNUSSZJ
Description
1/4-20 Finished Hex Nut Zinc
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 In - 20 Thread Size, Unc;Uss Thread Type, 1/4 In Diameter, 7/32 In Thickness, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591962262 / 00705591962262
Weight per unit
0.0071 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.27 (Per 100)
Standard Packaging
$174.48 (Per 2,400)
Stock Availability
Moore
2,300 (Check another store)
Oklahoma City
15,800
All Stores
253,900
Resources
Images
 
 
14FHNUSSZJ - Small Image
 
14FHNUSSZJ - Large Image
Attachments
 
 
14FHNUSSZJ - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Size
1/4
Thickness
7/32 in
Descriptions
Description
1/4-20 FINISHED HEX NUT ZINC
Extra Long Description
PECO 14FHNUSSZJ 1/4-20 FINISHED HEX
Long Description
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 in - 20 Thread Size, UNC;USS Thread Type, 1/4 in Diameter, 7/32 in Thickness, 0.71 lb
Product Type
Hex Nut
Short Description
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 in - 20, 1/4 in
Additional Information
Drive Type
Hex
Head Style
Hex
Package Quantity
100 CT
Thread Size
1/4 in - 20
Thread Type
UNC;USS
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14FHNUSSZJ
GTIN
00705591962262
UPC
705591962262
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Availability
Minimum Qty
100
Packaging
Weight
0.71 lb
Weight per each
0.0071
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 253,900

Location search:
These alternate items can be purchased instead of 14FHNUSSZJ.
Jump To:

Similar Items

Similar items are close alternatives to 14FHNUSSZJ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat