14X114FWZJ - 1/4 X 1-1/4 Fender Washer Zinc

Peco Fasteners

  • $16.72 (Per 100)
  • $0.17 (Each)

  • $16.72 (Per 100)

  • $200.64 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X114FWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X114FWZJ
Description
1/4 X 1-1/4 Fender Washer Zinc
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/4 In (Od) Diameter, 0.08 In Thickness, 1/4 In Inside, 1-1/4 In Outside Diameter, 2.16 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
705591962644 / 00705591962644
Weight per unit
0.0217 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$16.72 (Per 100)
Standard Packaging
$200.64 (Per 1,200)
Resources
Images
 
 
14X114FWZJ - Small Image
 
14X114FWZJ - Large Image
 
14X114FWZJ - Large Image
Other Links
 
 
14X114FWZJ - Other
Attachments
 
 
14X114FWZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID);1-1/4 in (OD)
Thickness
0.08 in
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD) Diameter, 0.08 in Thickness, 1/4 in Inside, 1-1/4 in Outside Diameter, 2.16 lb
Short Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD), 0.08" Thickness
Description
1/4 X 1-1/4 FENDER WASHER ZINC
extra long description
PECO 14X114FWZJ 1/4X1-1/4 FENDER WA
Additional Information
Inside Diameter
1/4 in
package quantity
6 PK/CT;100 PK
outside diameter
1-1/4
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X114FWZJ
GTIN
00705591962644
UPC
705591962644
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
minimum qty
100
Packaging
Weight
2.16 lb
Weight per each
0.0217
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat