158DSJ - 6 X 1-5/8 Bugle Phil Coarse D/S Black

Peco Fasteners

  • $10.66 (Per 100)
  • $0.11 (Each)

  • $10.66 (Per 100)

  • $255.84 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
158DSJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
158DSJ
Description
6 X 1-5/8 Bugle Phil Coarse D/S Black
Drywall Screw, Bugle Head, 1-5/8 In Length, Black Phosphate, Coarse Thread Type, #6 Awg Diameter, Phillips Drive, 0.44 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
705591961586 / 00705591961586
Weight per unit
0.0044 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.66 (Per 100)
Standard Packaging
$255.84 (Per 2,400)
Resources
Images
 
 
158DSJ - Small Image
 
158DSJ - Large Image
Attachments
 
 
158DSJ - Specification Sheet
Other Links
 
 
158DSJ - Other
Material, Color, and Finish
Finish
Black Phosphate
Dimensions and Weight
Diameter
#6 AWG
Size
#6 X 1-5/8
Length
1-5/8
Descriptions
Product Type
Drywall Screw
Long Description
Drywall Screw, Bugle Head, 1-5/8 in Length, Black Phosphate, Coarse Thread Type, #6 AWG Diameter, Phillips Drive, 0.44 lb
Short Description
Drywall Screw, Phillips, Black Phosphate, 1-5/8 in, #6, 100/jar
Description
6 X 1-5/8 BUGLE PHIL COARSE D/S BLACK
extra long description
PECO 158DSJ 6X1-5/8 BUGLE PHIL COAR
Additional Information
Head Style
Bugle
Drive Type
Phillips
package quantity
6 PK/CT;100 PK
Thread Type
Coarse
Thread Size
#6
Screw Type
Machine
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
158DSJ
GTIN
00705591961586
UPC
705591961586
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Drywall Screw
Availability
minimum qty
100
Packaging
Weight
0.44 lb
Weight per each
0.0044
Carton
100
Package
2400
You must have an account to view stock levels
These alternate items can be purchased instead of 158DSJ.
Jump To:

Similar Items

Similar items are close alternatives to 158DSJ, though they may not be 100% alike.

Drywall Screw, Steel, Bugle Head, 1-5/8 In Length, Black Oxide, Unf-2A Thread Ty...
  • Our Part #: DWSBX6158
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DWSBX6158
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.96) ·
DWSBX6158 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.96

Per 100

QTY:
Each
Add
Add-on items are materials that you may be interested in purchasing along with 158DSJ.
Jump To:

Frequently Purchased Together

These items are compatible and complement 158DSJ, providing enhanced or expanded functionality.

12/2 WG Romex-Pieces
  • Our Part #: 122GX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.50) ·
122GX - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$498.71

Per 1,000 Feet

QTY:
Feet
Add
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/...
  • Our Part #: TP403
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP403
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($120.87) ·
TP403 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$483.48

Per 100

QTY:
Each
Add
Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Lengt...
  • Our Part #: 890MC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 890-MC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.16) · 1,000 ($261.60) ·
890MC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.16

Per 100

QTY:
Each
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.90) · 50 ($409.50) ·
BR120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($17.00) · 100 ($170.00) ·
TR270W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 In O...
  • Our Part #: DPU222R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DPU222R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($318.80) ·
DPU222R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.88

Each

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add

* All prices subject to change.

false