1SHJ - 1" S-Hook Zinc Plated

Peco Fasteners

  • $21.19 (Per 100)
  • $0.21 (Each)

  • $21.19 (Per 100)

  • $508.56 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1SHJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1SHJ
Description
1" S-Hook Zinc Plated
S-Hook, Low Carbon Steel, Zinc Plated, 1 In Length, 11 Ga Thickness, 0.61 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162603 - S hooks
UPC/GTIN
705591963986 / 00705591963986
Weight per unit
0.0061 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.21 (Each)
Carton
$21.19 (Per 100)
Standard Packaging
$508.56 (Per 2,400)
Resources
Images
 
 
1SHJ - Large Image
 
1SHJ - Small Image
Specifications Sheets
 
 
1SHJ - Specification Sheet
Attachments
 
 
1SHJ - Specification Sheet
Other Links
 
 
1SHJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1 in
Thickness
11 ga
Descriptions
Description
1" S-HOOK ZINC PLATED
Product Type
S-Hook
Long Description
S-Hook, Low Carbon Steel, Zinc Plated, 1 in Length, 11 ga Thickness, 0.61 lb
Short Description
S-Hook, Low Carbon Steel, Zinc Plzted, 1 in
extra long description
PECO 1SHJ 1" S-HOOK ZINC PLATED 963
Additional Information
package quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
1SHJ
GTIN
00705591963986
UPC
705591963986
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Availability
minimum qty
100
Packaging
Weight
0.61 lb
Weight per each
0.0061
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat