2368 - Nylon Zip It Anchor Kit

Peco Fasteners

  • $25.50 (Each)
  • $25.50 (Each)

  • $382.50 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2368
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2368
Description
Nylon Zip It Anchor Kit
Anchor Kit, Nylon Material, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162103 - Wall anchors
UPC/GTIN
705591260504 / 00705591260504
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.50 (Each)
Standard Packaging
$382.50 (Per 15)
Resources
Specifications Sheets
 
 
2368 - Specification Sheet
Images
 
 
2368 - Small Image
 
2368 - Large Image
Other Links
 
 
2368 - Other
Attachments
 
 
2368 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Anchor Kit
Long Description
Anchor Kit, Nylon Material, 0.7 lb
Features
Peco fasteners nylon zip it kit sold per each
Short Description
Anchor Kit, Nylon
Description
NYLON ZIP IT ANCHOR KIT
extra long description
PECO 2368 NYLON ZIP IT ANCHOR KIT 2
Additional Information
for use with
Ni Hollow Gypsum Allboard for Light to Medium Duty Loads
package quantity
1 PK
idea granular category code
2947
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
2368
GTIN
00705591260504
UPC
705591260504
Taxonomies, Classifications, and Categories
Type
Zip It Anchor Kit
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Package
15
Uses, Certifications, and Standards
Application
one-piece self drilling anchor designed for use ni hollow gypsum wallboard for light to medium dury loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat