2703J - 1/4 X 1 Zamac Hammer Screw Anchor

Peco Fasteners

  • $82.14 (Per 100)
  • $0.82 (Each)

  • $82.14 (Per 100)

  • $492.84 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2703J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2703J
Description
1/4 X 1 Zamac Hammer Screw Anchor
Hammer Drive Anchor, 1 In Length, 1/4 In Diameter, 1.75 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964440 / 00705591964440
Weight per unit
0.0175 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.82 (Each)
Carton
$82.14 (Per 100)
Standard Packaging
$492.84 (Per 600)
Resources
Images
 
 
2703J - Large Image
 
2703J - Small Image
Attachments
 
 
2703J - Specification Sheet
Other Links
 
 
2703J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1 in
Diameter
1/4 in
Descriptions
Product Type
Hammer Drive Anchor
Long Description
Hammer Drive Anchor, 1 in Length, 1/4 in Diameter, 1.75 lb
Features
Peco fasteners 1/4 x 1 zamac hammer sc 100 per jar
Short Description
Hammer Screw Anchor, 1 in
Description
1/4 X 1 ZAMAC HAMMER SCREW ANCHOR
extra long description
PECO 2703J 1/4X1 ZAMAC HAMMER SCREW
Additional Information
package quantity
100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
2703J
GTIN
00705591964440
UPC
705591964440
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
minimum qty
100
Packaging
Weight
1.75 lb
Weight per each
0.0175
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat