3717J - 3/8 X 1-7/8 Hex Nut Sleeve Anchor Zinc

Peco Fasteners

  • $34.62 (Per 50)
  • $0.69 (Each)

  • $34.62 (Per 50)

  • $69.24 (Per 100)

  • $207.72 (Per 300)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
3717J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
3717J
Description
3/8 X 1-7/8 Hex Nut Sleeve Anchor Zinc
Sleeve Anchor, 1-7/8 In Length, Zinc Plated, 3/8 In Diameter, 3.5 LB
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591470071 / 00705591470071
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.69 (Each)
Carton
$34.62 (Per 50)
Standard Packaging
$207.72 (Per 300)
Resources
Images
 
 
3717J - Large Image
 
3717J - Large Image
 
3717J - Small Image
Attachments
 
 
3717J - Specification Sheet
Other Links
 
 
3717J - Other
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-7/8 in
Diameter
3/8 in
Size
3/8X1-7/8
Descriptions
Product Type
Sleeve Anchor
Long Description
Sleeve Anchor, 1-7/8 in Length, Zinc Plated, 3/8 in Diameter, 3.5 lb
Features
Peco fasteners 3/8 x 1-7/8 sleeve anchors 50 per jar
Short Description
Sleeve Anchor, 1-7/8 in, Zinc Plated
Description
3/8 X 1-7/8 HEX NUT SLEEVE ANCHOR ZINC
extra long description
PECO 3717J 3/8X1-7/8 HEX NUT SLEEVE
Additional Information
package quantity
50 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
3717J
GTIN
00705591470071
UPC
705591470071
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
HEX NUT
Availability
minimum qty
50
Packaging
Weight
3.5 lb
Weight per each
0.07
Carton
50
Package
300
You must have an account to view stock levels
These alternate items can be purchased instead of 3717J.
Jump To:

Similar Items

Similar items are close alternatives to 3717J, though they may not be 100% alike.

Sleeve Anchor, Steel, 1-7/8 In Length, Zinc Plated, Hex Head, 3/8 In Drill Size,...
  • Our Part #: SA38178
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SA38178
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($82.43) ·
SA38178 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.65

Each

QTY:
Each
Add
Add-on items are materials that you may be interested in purchasing along with 3717J.
Jump To:

Frequently Purchased Together

These items are compatible and complement 3717J, providing enhanced or expanded functionality.

Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvan...
  • Our Part #: B24SH120GLV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B24SH-120GLV
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($36.17) · 500 Feet ($1,808.55) ·
B24SH120GLV - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$361.71

Per 100 Feet

QTY:
Feet
Add
Flat Washer, Steel, Zinc Plated, Uss Thread Type, 3/8 In (Id);1 In (Od) Diameter...
  • Our Part #: 38FWUSSZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38FWUSSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.43) · 2,400 ($346.32) ·
38FWUSSZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.43

Per 100

QTY:
Each
Add
Fender Washer, Steel, Zinc Plated, 3/8 In (Id);1-1/4 In (Od) Diameter, 0.08 In T...
  • Our Part #: 38X114FWZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38X114FWZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($25.50) · 1,200 ($306.00) ·
38X114FWZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.50

Per 100

QTY:
Each
Add
Hex Nut, Zinc Plated, 3/8 In - 16 Thread Size, Unc;Uss Thread Type, 3/8 In Diam...
  • Our Part #: 38FHNUSSZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38FHNUSSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($12.51) · 2,400 ($300.24) ·
38FHNUSSZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.51

Per 100

QTY:
Each
Add
Sleeve Anchor, 1-3/8 In Length, Zinc Plated, 1/4 In Diameter, 2.75 LB
  • Our Part #: 2513J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2513J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($55.92) · 600 ($335.52) ·
2513J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.92

Per 100

QTY:
Each
Add
Rotary Hammer Drill Bit, 3/8 In Bit Size, Carbide (Tip) Material, 6 In Overall L...
  • Our Part #: 48207451
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48207451
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,598.00) ·
48207451 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.99

Each

QTY:
Each
Add
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 13/16 In Height...
  • Our Part #: B54SH120GLV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B54SHGALV10
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($34.60) ·
B54SH120GLV - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$345.97

Per 100 Feet

QTY:
Feet
Add

* All prices subject to change.

false