3730J - 3/8 X 3 Hex Nut Sleeve Anchor Zinc

Peco Fasteners

  • $29.70 (Per 25)
  • $1.19 (Each)

  • $29.70 (Per 25)

  • $118.80 (Per 100)

  • $178.20 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3730J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
3730J
Description
3/8 X 3 Hex Nut Sleeve Anchor Zinc
Sleeve Anchor, 3 In Length, Zinc Plated, 3/8 In Diameter, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591470019 / 00705591470019
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.19 (Each)
Carton
$29.70 (Per 25)
Standard Packaging
$178.20 (Per 150)
Resources
Images
 
 
3730J - Small Image
 
3730J - Large Image
Attachments
 
 
3730J - Specification Sheet
Other Links
 
 
3730J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Diameter
3/8 in
Size
3/8X3
Descriptions
Product Type
Sleeve Anchor
Long Description
Sleeve Anchor, 3 in Length, Zinc Plated, 3/8 in Diameter, 2.5 lb
Features
Peco fasteners 3/8 x 3 sleeve anchors 25 per jar
Short Description
Sleeve Anchor, 3 in, Zinc Plated
Description
3/8 X 3 HEX NUT SLEEVE ANCHOR ZINC
extra long description
PECO 3730J 3/8X3 HEX NUT SLEEVE ANC
Additional Information
package quantity
25 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
3730J
GTIN
00705591470019
UPC
705591470019
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
HEX NUT
Availability
minimum qty
25
Packaging
Weight
2.5 lb
Weight per each
0.1
Carton
25
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat