38X10TRZ - 3/8-16 X 10 Threaded Rod Zinc Plated

Peco Fasteners

  • $1.69 (Each)
  • $1.69 (Each)

  • $422.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X10TRZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X10TRZ
Description
3/8-16 X 10 Threaded Rod Zinc Plated
3/8-16 X 10 Foot Threaded Rod Zinc Plated - Sold Per Foot
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591950382 / 00705591950382
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.69 (Each)
Standard Packaging
$422.50 (Per 250)
Resources
Other Links
 
 
38X10TRZ - Other
Images
 
 
38X10TRZ - Small Image
 
38X10TRZ - Large Image
Attachments
 
 
38X10TRZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
10
Width
3/8
Descriptions
Description
3/8-16 X 10 THREADED ROD ZINC PLATED
Product Type
3/8-16X10 Threaded Rod Zinc Plated 95038
extra long description
PECO 38X10TRZ 3/8-16X10 THREADED RO
Long Description
3/8-16 X 10 FOOT THREADED ROD ZINC PLATED - SOLD PER FOOT
Additional Information
gauge
16
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38X10TRZ
GTIN
00705591950382
UPC
705591950382
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROD
Packaging
Weight per each
0.29
Carton
1
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat