6325SS100 - 1/4-20 Drop In Anchor 304 SS

Peco Fasteners

  • $1.56 (Each)
  • $1.56 (Each)

  • $156.43 (Per 100)

  • $3,754.32 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6325SS100
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6325SS-100
Description
1/4-20 Drop In Anchor 304 SS
1/4-20 Internal Plug Drop In Anchor 304 Stainless Steel (1" Overall Length)
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591002753 / 00705591002753
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$156.43 (Per 100)
Standard Packaging
$3,754.32 (Per 2,400)
Resources
Images
 
 
6325SS100 - Small Image
 
6325SS100 - Large Image
Attachments
 
 
6325SS100 - Specification Sheet
Other Links
 
 
6325SS100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/4
Descriptions
Long Description
1/4-20 INTERNAL PLUG DROP IN ANCHOR 304 STAINLESS STEEL (1" OVERALL LENGTH)
Product Type
1/4-20 Drop In Anchor 304 SS 00275
Description
1/4-20 DROP IN ANCHOR 304 SS
extra long description
PECO 6325SS-100 1/4-20 DROP IN ANCH
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
6325SS-100
GTIN
00705591002753
UPC
705591002753
Taxonomies, Classifications, and Categories
Type
Anchor
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
0
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat