632X12FHSMSZJ - 6-32 X 1/2 FH Slot Machine Screw Zinc

Peco Fasteners

  • $0.06 (Each)
  • $0.06 (Each)

  • $5.60 (Per 100)

  • $134.40 (Per 2,400)

In-Stock: 800 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632X12FHSMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X12FHSMSZJ
Description
6-32 X 1/2 FH Slot Machine Screw Zinc
Peco Fasteners 6-32 X 1/2 Flat Head Slot Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591960787 / 00705591960787
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$5.60 (Per 100)
Standard Packaging
$134.40 (Per 2,400)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
800
Resources
Images
 
 
632X12FHSMSZJ - Small Image
 
632X12FHSMSZJ - Large Image
Attachments
 
 
632X12FHSMSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1/2
Size
6
Descriptions
Long Description
PECO FASTENERS 6-32 X 1/2 FLAT HEAD SLOT MACHINE SCREW ZINC PLATED
Product Type
6-32X1/2 Flat Head Slot M/S Zinc 96078
extra long description
PECO 632X12FHSMSZJ 6-32X1/2 FLAT HE
Description
6-32 X 1/2 FH SLOT MACHINE SCREW ZINC
Additional Information
Thread Size
32
Head Type
FLAT
Drive Type
Slotted
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
632X12FHSMSZJ
GTIN
00705591960787
UPC
705591960787
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.18
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 800

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
200 View Store

A-L

Location Stock Available
Borger
100 View Store
Clovis
100 View Store

M-Z

Location Stock Available
Pampa
400 View Store

* All prices subject to change.

Begin Live Chat