632X2FHPMSZJ - 6-32 X 2 FH Phillip Machine Screw Zinc

Peco Fasteners

  • $12.39 (Per 100)
  • $0.12 (Each)

  • $12.39 (Per 100)

  • $297.36 (Per 2,400)

In-Stock: 100 available locally (Plainview, TX) ( change location)
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
632X2FHPMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X2FHPMSZJ
Description
6-32 X 2 FH Phillip Machine Screw Zinc
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, Unc Thread Type, #6 Awg Diameter, Phillips Drive, 0.61 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161513 - Flathead screws
UPC/GTIN
705591024915 / 00705591024915
Weight per unit
0.0061 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$12.39 (Per 100)
Standard Packaging
$297.36 (Per 2,400)
Stock Availability
Plainview
100 (Check another store)
Lubbock
0
All Stores
85,500
Resources
Images
 
 
632X2FHPMSZJ - Small Image
 
632X2FHPMSZJ - Large Image
 
632X2FHPMSZJ - Large Image
Attachments
 
 
632X2FHPMSZJ - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#6 AWG
Length
2
Size
#6 X 2
Descriptions
Description
6-32 X 2 FH PHILLIP MACHINE SCREW ZINC
Extra Long Description
PECO 632X2FHPMSZJ 6-32X2 FLAT HEAD
Long Description
Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, UNC Thread Type, #6 AWG Diameter, Phillips Drive, 0.61 lb
Product Type
Machine Screw
Short Description
Machine Screw, Round Head, Steel, Zinc Plated, 2 in, #6-32, #6
Additional Information
Drive Type
Phillips
Head Style
Flat
Head Type
FLAT
Package Quantity
100 JR
Thread Size
#6-32
Thread Type
UNC
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
632X2FHPMSZJ
GTIN
00705591024915
UPC
705591024915
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
Minimum Qty
100
Packaging
Weight
0.61 lb
Weight per each
0.0061
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85,500

Location search:
These alternate items can be purchased instead of 632X2FHPMSZJ.
Jump To:

Similar Items

Similar items are close alternatives to 632X2FHPMSZJ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat