6416 - 3/8 X 5 Wedge Anchor Zinc

Peco Fasteners

  • $56.50 (Per 50)
  • $1.13 (Each)

  • $56.50 (Per 50)

  • $226.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6416
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6416
Description
3/8 X 5 Wedge Anchor Zinc
3/8 X 5 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Cracked Concrete
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591440166 / 00705591440166
Weight per unit
7.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.13 (Each)
Carton
$56.50 (Per 50)
Standard Packaging
$226.00 (Per 200)
Resources
Other Links
 
 
6416 - Other
Images
 
 
6416 - Small Image
 
6416 - Large Image
Attachments
 
 
6416 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/8x5
Descriptions
Long Description
3/8 X 5 SD1 WEDGE ANCHOR ZINC PLATED - ICC-ES ESR-2818 FOR CRACKED & UN-CRACKED CONCRETE
Description
3/8 X 5 WEDGE ANCHOR ZINC
Product Type
3/8X5 Wedge Anchor Zinc 44016
extra long description
PECO 6416 3/8X5 WEDGE ANCHOR ZINC 4
Manufacturer Information
Manufacturers Part Number
6416
Brand
Peco Fasteners
GTIN
00705591440166
UPC
705591440166
Taxonomies, Classifications, and Categories
Type
Anchor
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
50
Packaging
Weight per each
7.75
Carton
50
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat