6X716PHPFSSPJ - 6 X 7/16 Pan Phil Sharp Frame Screw

Peco Fasteners

  • $6.75 (Per 100)
  • $0.07 (Each)

  • $6.75 (Per 100)

  • $162.00 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6X716PHPFSSPJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6X716PHPFSSPJ
Description
6 X 7/16 Pan Phil Sharp Frame Screw
#6 X 7/16 Pan Head Phillip Sharp Point Framing Screw Black Phosphate
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591962101 / 00705591962101
Weight per unit
0.0027 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$6.75 (Per 100)
Standard Packaging
$162.00 (Per 2,400)
Resources
Images
 
 
6X716PHPFSSPJ - Small Image
 
6X716PHPFSSPJ - Large Image
Other Links
 
 
6X716PHPFSSPJ - Other
Attachments
 
 
6X716PHPFSSPJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Size
6
Length
7/16
Diameter
#6 AWG
Descriptions
Long Description
Sharp Frame Screw, Steel, Pan Head, 7/16 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 0.27 lb
Product Type
Sharp Frame Screw
Short Description
Sharp Frame Screw, Steel, Black Oxide, 7/16 in, #6, 100/jar
Description
6 X 7/16 PAN PHIL SHARP FRAME SCREW
extra long description
PECO 6X716PHPFSSPJ 6X7/16 PAN PHIL
Additional Information
Head Type
Pan
Drive Type
Phillips
Head Style
Pan
package quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
6X716PHPFSSPJ
GTIN
00705591962101
UPC
705591962101
Taxonomies, Classifications, and Categories
Type
Frame Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.27 lb
Weight per each
0.0027
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat