7171J - For Use With 1/4-20 Rod Vertical Hanger - Concrete

Peco Fasteners

  • $64.05 (Each)
  • $64.05 (Each)

  • $768.60 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7171J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7171J
Description
For Use With 1/4-20 Rod Vertical Hanger - Concrete
1/4 X 1-5/8 Vertical Hanger For Concrete - Accepts 1/4-20 Rod
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591449237 / 00705591449237
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.05 (Each)
Standard Packaging
$768.60 (Per 12)
Resources
Images
 
 
7171J - Large Image
 
7171J - Small Image
Attachments
 
 
7171J - Specification Sheet
Other Links
 
 
7171J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/4
Descriptions
Product Type
U/W 1/4-20 Rod Vertl HNGR-Concrete 44923
extra long description
PECO 7171J U/W 1/4-20 ROD VERTL HNG
Description
FOR USE WITH 1/4-20 ROD VERTICAL HANGER - CONCRETE
Long Description
1/4 X 1-5/8 VERTICAL HANGER FOR CONCRETE - ACCEPTS 1/4-20 ROD
Additional Information
gauge
20
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
7171J
GTIN
00705591449237
UPC
705591449237
Taxonomies, Classifications, and Categories
Type
Hanger
Category Description
FASTENERS
Packaging
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat