7186J - 1/4-20 X 1-1/2 Type 3 Steel Side Mount Hanger

Peco Fasteners

  • $135.10 (Per 50)
  • $2.70 (Each)

  • $135.10 (Per 50)

  • $270.20 (Per 100)

  • $1,621.20 (Per 600)

In-Stock: 1,300 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7186J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7186J
Description
1/4-20 X 1-1/2 Type 3 Steel Side Mount Hanger
Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
705591449275 / 00705591449275
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.70 (Each)
Carton
$270.20 (Per 100)
Standard Packaging
$1,621.20 (Per 600)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,300
Resources
Images
 
 
7186J - Small Image
 
7186J - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
PECO 7186J For 3/8-16 Rod Side Moun
Long Description
PECO FASTENERS 1/4-20 X 1-1/2 (TYPE 3) SIDE MOUNT HANGER FOR STEEL (INCLUDES HEX NUTS) - ACCEPTS 3/8-16 ROD
Description
1/4-20 X 1-1/2 TYPE 3 STEEL SIDE MOUNT HANGER
Product Type
For 3/8-16 Rod Side Mount Hanger Steel 49275
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
7186J
GTIN
00705591449275
UPC
705591449275
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Mounting Hanger
Availability
minimum qty
50
Packaging
Weight per each
3.5
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,300

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
600 View Store
Oklahoma City
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat