7312 - 3/8 X 2-3/4 Wedge Anchor 304 SS

Peco Fasteners

  • $159.53 (Per 50)
  • $3.19 (Each)

  • $159.53 (Per 50)

  • $319.06 (Per 100)

  • $1,276.24 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7312
Manufacturer
Peco Fasteners
Manufacturer's Part Number
7312
Description
3/8 X 2-3/4 Wedge Anchor 304 SS
3/8 X 2-3/4 Wedge Anchor 304 Stainless Steel (Includes A Hex Nut & Flat Washer)
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591002739 / 00705591002739
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.19 (Each)
Carton
$319.06 (Per 100)
Standard Packaging
$1,276.24 (Per 400)
Resources
Images
 
 
7312 - Large Image
 
7312 - Small Image
Attachments
 
 
7312 - Specification Sheet
Other Links
 
 
7312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/8x2
Descriptions
Product Type
3/8X2-3/4 Wedge Anchor 304 SS 00273
extra long description
PECO 7312 3/8x2-3/4 WEDGE ANCHOR 30
Long Description
3/8 X 2-3/4 WEDGE ANCHOR 304 STAINLESS STEEL (INCLUDES A HEX NUT & FLAT WASHER)
Description
3/8 X 2-3/4 WEDGE ANCHOR 304 SS
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
7312
GTIN
00705591002739
UPC
705591002739
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
minimum qty
50
Packaging
Weight per each
0.045
Carton
100
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat