8710EJ - 10 X 1 HH Combo Plastic Anchor Kit

Peco Fasteners

  • $24.30 (Each)
  • $24.30 (Each)

  • $291.60 (Per 12)

In-Stock: 826 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8710EJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8710EJ
Description
10 X 1 HH Combo Plastic Anchor Kit
Anchor Kit, 1 In Length, Hex Head, 0.97 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
705591965027 / 00705591965027
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.30 (Each)
Standard Packaging
$291.60 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
826
Resources
Images
 
 
8710EJ - Small Image
 
8710EJ - Large Image
 
8710EJ - Large Image
Attachments
 
 
8710EJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1 in
Size
10x1
Descriptions
Product Type
Anchor Kit
Long Description
Anchor Kit, 1 in Length, Hex Head, 0.97 lb
Features
Peco fasteners 10 x 1 hwh anchor kit sold per jar
Short Description
Anchor Kit, 1 in, Hex Head
Description
10 X 1 HH COMBO PLASTIC ANCHOR KIT
extra long description
PECO 8710EJ 10X1 ANCHOR KIT HX WASH
Additional Information
Head Type
Hex
package quantity
6 CT
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
8710EJ
GTIN
00705591965027
UPC
705591965027
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
WASHER
Packaging
Weight
0.97 lb
Weight per each
0.97
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 826

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat