8711E - 10 X 1 Anchor Kit - Pan Head Combo

Peco Fasteners

  • $18.84 (Each)
  • $18.84 (Each)

  • $282.60 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8711E
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8711E
Description
10 X 1 Anchor Kit - Pan Head Combo
Anchor Kit, 1 In Length, Pan Head, 1.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
705591260702 / 00705591260702
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.84 (Each)
Standard Packaging
$282.60 (Per 15)
Resources
Images
 
 
8711E - Large Image
 
8711E - Small Image
 
8711E - Large Image
Other Links
 
 
8711E - Other
Attachments
 
 
8711E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1 in
Size
10x1
Descriptions
Product Type
Anchor Kit
Long Description
Anchor Kit, 1 in Length, Pan Head, 1.03 lb
Features
Peco fasteners 10 x 1 anchor kit - pan head combo
Short Description
Anchor Kit, 1 in, Pan Head
Description
10 X 1 ANCHOR KIT - PAN HEAD COMBO
extra long description
PECO 8711E 10X1 ANCHOR KIT - PAN HE
Additional Information
Head Type
Pan
package quantity
1 ct
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
8711E
GTIN
00705591260702
UPC
705591260702
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Packaging
Weight
1.03 lb
Weight per each
1.03
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat