8816J - 3/8-16 Lead Machine Screw Anchor

Peco Fasteners

  • $84.42 (Per 50)
  • $1.69 (Each)

  • $84.42 (Per 50)

  • $168.84 (Per 100)

  • $506.52 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8816J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8816J
Description
3/8-16 Lead Machine Screw Anchor
Machine Screw Anchor, 3/8 In - 16 Thread Size, 3/8 In Diameter, 7 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964402 / 00705591964402
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.69 (Each)
Carton
$84.42 (Per 50)
Standard Packaging
$506.52 (Per 300)
Resources
Images
 
 
8816J - Large Image
 
8816J - Large Image
 
8816J - Small Image
Attachments
 
 
8816J - Specification Sheet
Other Links
 
 
8816J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
3/8 in
Descriptions
Product Type
Machine Screw Anchor
Long Description
Machine Screw Anchor, 3/8 in - 16 Thread Size, 3/8 in Diameter, 7 lb
Features
Peco fasteners 3/8-16 machine screw anchor 50 per jar
Short Description
Machine Screw Anchor3/8 in - 16 Thread Size, 3/8 in Diameter
Description
3/8-16 LEAD MACHINE SCREW ANCHOR
extra long description
PECO 8816J 3/8-16 LEAD MACHINE SCRE
Additional Information
package quantity
50 PK
Thread Size
3/8 in - 16
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
8816J
GTIN
00705591964402
UPC
705591964402
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
minimum qty
50
Packaging
Weight
7 lb
Weight per each
0.14
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat