PB1 - 1" Plasti-Bond Conduit

Plastibond

  • $14.94 (Each)
  • $14.94 (Each)

  • $149.43 (Per 10)

  • $1,494.33 (Per 100)

  • $18,977.99 (Per 1,270)

In-Stock: 5,890 available locally (Houston RDC, TX) ( change location)
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
PB1
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-1
Description
1" Plasti-Bond Conduit
Wall Conduit, 1 In Trade Size, 1.395 In Conduit Outer Diameter, 1.063 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.126 In Wall Thickness, Threaded End Style, 164 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200030 / 00784011200030
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.94 (Each)
Carton
$149.43 (Per 10)
Standard Packaging
$18,977.99 (Per 1,270)
Stock Availability
Houston RDC
5,890 (Check another store)
All Stores
46,210
Resources
Attachments
 
 
PB1 - Specification Sheet
Images
 
 
PB1 - Large Image
 
PB1 - Large Image
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
Steel
Material, Color, and Finish
Color
Blue
Finish
Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane
Dimensions and Weight
Inner Diameter
1.063 INCH
Length
10 ft
Outer Diameter
1.395 INCH
Descriptions
Additional Information
Thread Protector Cap Color Blue
Commodity Description
Galvanized Rigid Steel Conduit
Description
1" PLASTI-BOND CONDUIT
Extra Long Description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 164 POUND WEIGHT; 1270 FOOT PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 0.126 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 0.887 SQUARE INCH; INCLUDES COUPLING
Features
PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Long Description
Wall Conduit, 1 in Trade Size, 1.395 in Conduit Outer Diameter, 1.063 in Conduit Inner Diameter, 10 ft Length, Steel, Blue, 0.126 in Wall Thickness, Threaded End Style, 164 lb/100 ft
Product Type
Wall Conduit
Short Description
Wall Conduit, 1 in x 10 ft, Steel, Blue
Special Features
Coupling Included
Additional Information
Applicable Standard
ISO 9001
Conduit Inner Diameter
1.063 in
Conduit Outer Diameter
1.395 in
End Style
Threaded
Made In USA
yes
Package Quantity
1270 PK;10 CT
Standards Met
UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed
Wall Thickness
0.126 in
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRHCONDUIT-1
GTIN
00784011200030
UPC
784011200030
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Trade Size
Trade Size
1 in
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
1270 Foot
Weight
164 lb/100 ft
Weight per each
1.64
Carton
10
Package
1270
Uses, Certifications, and Standards
Application
Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PB1.
Jump To:

Similar Items

Similar items are close alternatives to PB1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat