PB112X3 - 1-1/2X3 Redhot Alu Nipple

Plastibond

  • $68.99 (Each)
  • $68.99 (Each)

  • $6,899.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB112X3
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1-1/2X3
Description
1-1/2X3 Redhot Alu Nipple
1-1/2X3 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011221073 / 00784011221073
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.99 (Each)
Carton
$68.99 (Each)
Resources
Images
 
 
PB112X3 - Small Image
 
PB112X3 - Large Image
Attachments
 
 
PB112X3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
1.98 INCH
Length
3 INCH
Descriptions
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 3 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.98 INCH DIAMETER; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
1-1/2X3 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-1-1/2X3
Model
PRNIP
Brand
PLASTIBOND
GTIN
00784011221073
UPC
784011221073
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat