PB112X4AL - 1-1/2X4 Redhot Alu Nipple

Plastibond

  • $63.17 (Each)
  • $63.17 (Each)

  • $1,579.31 (Per 25)

  • $6,317.24 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB112X4AL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1-1/2X4
Description
1-1/2X4 Redhot Alu Nipple
1-1/2X4 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011221097 / 00784011221097
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.17 (Each)
Carton
$63.17 (Each)
Standard Packaging
$1,579.31 (Per 25)
Resources
Images
 
 
PB112X4AL - Small Image
 
PB112X4AL - Large Image
Attachments
 
 
PB112X4AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
1.98 INCH
Length
4 INCH
Descriptions
Description
1-1/2X4 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 4 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 4 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.98 INCH DIAMETER; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-1-1/2X4
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011221097
UPC
784011221097
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
28
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat