PB12 - 1/2" Plasti-Bond Conduit

Plastibond

  • $10.40 (Each)
  • $10.40 (Each)

  • $104.00 (Per 10)

  • $1,040.04 (Per 100)

  • $28,185.08 (Per 2,710)

In-Stock: 440 available locally (Oklahoma City, OK) ( change location)
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
PB12
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-1/2
Description
1/2" Plasti-Bond Conduit
Galvanized Steel Rigid Conduit, Steel Material; 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Finish; 10 Foot; 0.632 Inch Inner Diameter; 0.92 Inch Outer Diameter; Ul (Canada and Us), Ul 6, Csa C22.2, Etl Approval
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200016 / 00784011200016
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.40 (Each)
Carton
$104.00 (Per 10)
Standard Packaging
$28,185.08 (Per 2,710)
Stock Availability
Oklahoma City
440 (Check another store)
All Stores
10,250
Resources
Attachments
 
 
PB12 - Specification Sheet
Images
 
 
PB12 - Large Image
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Dimensions and Weight
Inner Diameter
0.632 Inch
Length
10 Foot
Outer Diameter
0.92 Inch
Descriptions
Additional Information
Thread Protector Cap Color Black
Commodity Description
Galvanized Rigid Steel Conduit
Description
1/2" PLASTI-BOND CONDUIT
Extra Long Description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.632 INCH INNER DIAMETER; 0.92 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 85 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.104 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 0.314 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 0.632 INCH INNER DIAMETER; 0.92 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL
Product Type
Galvanized Steel Rigid Conduit
Additional Information
Applicable Standard
ISO 9001
End Style
Threaded
Wall Thickness
0.104 Inch
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRHCONDUIT-1/2
GTIN
00784011200016
UPC
784011200016
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
2710 Foot
Weight
85 Pound per 100 Foot
Weight per each
0.85
Carton
10
Package
2710
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,250

Location search:

* All prices subject to change.

Begin Live Chat