PBLBY15SAL - LBY15SA Crouse-Hinds

Plastibond

  • $235.69 (Each)
  • $235.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PBLBY15SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBY15
Description
LBY15SA Crouse-Hinds
1/2 Service Entrance Elbow
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011208241 / 00784011208241
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.69 (Each)
Resources
Images
 
 
PBLBY15SAL - Small Image
 
PBLBY15SAL - Large Image
Attachments
 
 
PBLBY15SAL - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Description
LBY15SA CROUSE-HINDS
Product Type
Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 10 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICABLE STANDARD NEC/CEC, ISO 9001
Long Description
ELBOW, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL, NEC, CEC APPROVAL; 10 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; REDH2OT[R] BRAND
Additional Information
Application Hazardous Location; Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRLBY15
Brand
PLASTIBOND
Model
LBY
GTIN
00784011208241
UPC
784011208241
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL, NEC, CEC
You must have an account to view stock levels

* All prices subject to change.