PBLBY45SAL - LBY45SA 1-1/4" 90

Plastibond

  • $263.61 (Each)
  • $263.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBLBY45SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBY45
Description
LBY45SA 1-1/4" 90
Elbow, 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; Rigid Conduit Used On; 5 Standard Package; 1-1/4 Inch Trade Size; REDH2OT[R] Brand; Lby Model
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011208272 / 00784011208272
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.61 (Each)
Resources
Images
 
 
PBLBY45SAL - Small Image
 
PBLBY45SAL - Large Image
Attachments
 
 
PBLBY45SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
LBY45SA 1-1/4" 90
Product Type
Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 5 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICABLE STANDARD NEC/CEC, ISO 9001
Long Description
ELBOW, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; RIGID CONDUIT USED ON; 5 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; REDH2OT[R] BRAND; LBY MODEL
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRLBY45
Brand
ROBROY
Model
LBY
GTIN
00784011208272
UPC
784011208272
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
5 in
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat