PRBG48 - 1-1/4" BG Mogul Cover

Plastibond

  • $363.05 (Each)
  • $363.05 (Each)
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
PRBG48
Manufacturer
Plastibond
Manufacturer's Part Number
PRBG48
Description
1-1/4" BG Mogul Cover
1 - 1-1/4 BG Cover Mogul
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011204991 / 00784011204991
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.05 (Each)
Resources
Images
 
 
PRBG48 - Small Image
 
PRBG48 - Large Image
Attachments
 
 
PRBG48 - Specification Sheet
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
2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FERROUS
Descriptions
Description
1-1/4" BG MOGUL COVER
Long Description
COVER, 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FERROUS MATERIAL; UL 514-B, CSA C22.2 APPROVAL; 1 TO 1 1/4 INCH TRADE SIZE; MOGUL FORM TYPE; REDH2OT[R] BRAND; INSTALLATION SCREW
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Cover
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; 1 TO 1-1/4 INCH TRADE SIZE; MOGUL FORM TYPE; USED ON BC, BUB, BLB AND BT SHAPE MOGUL CONDUIT BODY; APPLICABLE STANDARD ISO 9001; BG MODEL
Additional Information
Form Type
MOGUL
Manufacturer Information
Manufacturers Part Number
PRBG48
Brand
PLASTIBOND
GTIN
00784011204991
UPC
784011204991
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 TO 1 1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Installation
SCREW
Approval
UL 514-B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat