PRBUB3 - 1 Mogul Bub Fitting

Plastibond

  • $605.91 (Each)
  • $605.91 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRBUB3
Manufacturer
Plastibond
Manufacturer's Part Number
PRBUB3
Description
1 Mogul Bub Fitting
Conduit Body, Ferrous Metal Material; 1 Inch Hub Size; Ub Configuration; REDH2OT. Brand
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204915 / 00784011204915
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$605.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Attachments
 
 
PRBUB3 - Specification Sheet
Images
 
 
PRBUB3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Ferrous Metal
Dimensions and Weight
Hub Size
1 INCH
Descriptions
Commodity Description
STEEL CONDUIT BODIES & COVERS
Description
1 MOGUL BUB FITTING
Extra Long Description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.27 INCH WIDTH SIZE; 1 INCH HUB SIZE; UB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; 45 DEGREE HUB LOCATION; BACK ACCESS OPENING; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; BUB MODEL
Long Description
CONDUIT BODY, FERROUS METAL MATERIAL; 1 INCH HUB SIZE; UB CONFIGURATION; REDH2OT. BRAND
Product Type
Conduit Body
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRBUB3
GTIN
00784011204915
UPC
784011204915
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Configuration
UB
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
18 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat