PRBUB8 - 3 Mogul Bub Fitting

Plastibond

  • $2052.40 (Each)
  • $2,052.40 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRBUB8
Manufacturer
Plastibond
Manufacturer's Part Number
PRBUB8
Description
3 Mogul Bub Fitting
3 Mogul Bub Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204960 / 00784011204960
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,052.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Attachments
 
 
PRBUB8 - Specification Sheet
Images
 
 
PRBUB8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Hub Location
45 Degree
Access Opening
45 Degree Back
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Cover Type
PVC Coated
Dimensions and Weight
Size
4.33 Inch H
Hub Size
3 INCH
Descriptions
Description
3 MOGUL BUB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 4.33 INCH WIDTH SIZE; 3 INCH HUB SIZE; UB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; 45 DEGREE HUB LOCATION; BACK ACCESS OPENING; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; BUB MODEL
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 4.33 INCH H SIZE; 3 INCH HUB SIZE; UB CONFIGURATION; 2 HUB(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; PVC COATED COVER TYPE
Commodity Description
STEEL CONDUIT BODIES & COVERS
Manufacturer Information
Manufacturers Part Number
PRBUB8
Brand
PLASTIBOND
GTIN
00784011204960
UPC
784011204960
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
Configuration
UB
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat