PRCPLGAL4 - 4 Al Coupling

Plastibond

  • $254.07 (Each)
  • $254.07 (Each)

  • $2,032.58 (Per 8)

  • $25,407.28 (Per 100)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRCPLGAL4
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-AL-4
Description
4 Al Coupling
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 8 Standard Package; 4 Inch Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011212675 / 00784011212675
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.07 (Each)
Carton
$254.07 (Each)
Standard Packaging
$2,032.58 (Per 8)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
PRCPLGAL4 - Large Image
Attachments
 
 
PRCPLGAL4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Additional Information
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
4 AL COUPLING
Extra Long Description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Long Description
COUPLING, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 8 STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE
Product Type
Coupling
Additional Information
End Type
THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-AL-4
GTIN
00784011212675
UPC
784011212675
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
8 W
Weight per each
1.97
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat