PRHELB112X90 - 1-1/2" 90D Standard Elbow

Plastibond

  • $75.04 (Each)
  • $75.04 (Each)

  • $750.44 (Per 10)

  • $7,504.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHELB112X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/2X90
Description
1-1/2" 90D Standard Elbow
Elbow, 1-1/2 In Trade Size, 90 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 12.615 In Length, 448 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200320 / 00784011200320
Weight per unit
4.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.04 (Each)
Carton
$75.04 (Each)
Standard Packaging
$750.44 (Per 10)
Resources
Images
 
 
PRHELB112X90 - Small Image
 
PRHELB112X90 - Large Image
 
PRHELB112X90 - Large Image
Specifications Sheets
 
 
PRHELB112X90 - Specification Sheet
Attachments
 
 
PRHELB112X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
PVC Coated (Exterior);Urethane Coated (Interior)
Color
Gray (Exterior);Red (Interior);Black (Thread Protector)
Dimensions and Weight
Length
12.615 in
Descriptions
Short Description
Elbow, 1-1/2 in, PVC Coated (Exterior);Urethane Coated (Interior)
Special Features
More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time
Product Type
Elbow
Long Description
Elbow, 1-1/2 in Trade Size, 90 ° Connection Orientation, 8.25 in Bend Radius, External Threaded Connection, 12.615 in Length, 448 lb/100
Features
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Description
1-1/2" 90D STANDARD ELBOW
Additional Information
Color Black; Nipple Length 19-3/4 Inch
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; NIPPLE LENGTH 19-3/4 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL
Additional Information
Connection Orientation
90 °
Bend Radius
8.25 in
Connection Type
External Threaded
for use with
Threaded Fittings Only
Standards Met
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
package quantity
1 CT;10 PK
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1-1/2X90
Brand
PLASTIBOND
Model
Series PRHELB
GTIN
00784011200320
UPC
784011200320
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 in
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
448 lb/100
Weight per each
4.48
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6/6A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat