PRHELB114X90 - 1-1/4" 90D Standard Elbow

Plastibond

  • $62.08 (Each)
  • $62.08 (Each)

  • $1,241.69 (Per 20)

  • $6,208.46 (Per 100)
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
PRHELB114X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/4X90
Description
1-1/4" 90D Standard Elbow
1-1/4X90 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200283 / 00784011200283
Weight per unit
3.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.08 (Each)
Carton
$62.08 (Each)
Standard Packaging
$1,241.69 (Per 20)
Resources
Images
 
 
PRHELB114X90 - Small Image
 
PRHELB114X90 - Large Image
Attachments
 
 
PRHELB114X90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/4" 90D STANDARD ELBOW
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; NIPPLE LENGTH 17-3/4 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Additional Information
Bend Radius
7.25 INCH
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1-1/4X90
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200283
UPC
784011200283
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.08
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRHELB114X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB114X90.

1-1/4X90 Standard Elbow
  • Our Part #: 114ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-1-1/4X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.08) ·
114ELL90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.08

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHELB114X90, though they may not be 100% alike.

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle ...
  • Our Part #: ELL114G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ELL11/4-G
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($827.00) ·
ELL114G - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat