PRHELB34X90 - 3/4" 90D Standard Elbow

Plastibond

  • $40.50 (Each)
  • $40.50 (Each)

  • $1,012.53 (Per 25)

  • $4,050.12 (Per 100)
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
PRHELB34X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-3/4X90
Description
3/4" 90D Standard Elbow
3/4X90 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200207 / 00784011200207
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.50 (Each)
Carton
$40.50 (Each)
Standard Packaging
$1,012.53 (Per 25)
Resources
Images
 
 
PRHELB34X90 - Small Image
 
PRHELB34X90 - Large Image
Attachments
 
 
PRHELB34X90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Descriptions
Description
3/4" 90D STANDARD ELBOW
Product Type
Rigid Conduit Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; NIPPLE LENGTH 12-1/2 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL
Long Description
RIGID CONDUIT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR FINISH; UL 6/6A, CSA C22.2 APPROVAL; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Additional Information
Color Red; Nipple Length 12-1/2 Inch
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Bend Radius
4-1/2 Inch
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-3/4X90
Brand
PLASTIBOND
Model
Series PRHELB
GTIN
00784011200207
UPC
784011200207
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.24
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6/6A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRHELB34X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB34X90.

3/4X90 Standard Elbow
  • Our Part #: 34ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-3/4X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,012.53) ·
34ELL90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat