P200509 - 2-100W Bni Bath LT FX

Progress

  • $96.10 (Each)
  • $96.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P200509
Manufacturer
Progress
Manufacturer's Part Number
P200509
Description
2-100W Bni Bath LT FX
Two-Light Bath Finished In Brushed Nickel With Etched Glass Shades Scaled Across A Slightly Arching, Pointed Arm. Generously Balanced Glass Shades Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247166190 / 00785247166190
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.10 (Each)
Resources
Images
 
 
P200509 - Small Image
 
P200509 - Large Image
 
P200509 - Large Image
 
P200509 - Large Image
 
P200509 - Large Image
 
P200509 - Large Image
 
P200509 - Large Image
 
P200509 - Large Image
Attachments
 
 
P200509 - Specification Sheet
Other Links
 
 
P200509 - Other
 
P200509 - Other
 
P200509 - Other
 
P200509 - Other
 
P200509 - Other
 
P200509 - Other
 
P200509 - Other
 
P200509 - Other
 
P200509 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
Style
Transitional;Modern
fixture material
steel
Dimensions and Weight
Size
17 in x 8.75 in x 8.5 in
Descriptions
Description
2-100W BNI BATH LT FX
Product Type
P2005-09 2-100W Med Bath Bracket
extra long description
PROG P2005-09 P2005-09 2-100W MED B
Long Description
Two-light bath finished in Brushed Nickel with etched glass shades scaled across a slightly arching, pointed arm. Generously balanced glass shades add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.
Additional Information
pallet quantity
121
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P200509
Brand
PROGRESS BRAND
GTIN
00785247166190
UPC
785247166190
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat