P208009 - 4LT 100W FX

Progress

  • $242.46 (Each)
  • $242.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P208009
Manufacturer
Progress
Manufacturer's Part Number
P208009
Description
4LT 100W FX
Invite The Beauty Of Light Into Your Home With This Brushed Nickel Four-Light Bath Fixture. Invite Provides A Welcoming Silhouette With A Unique Shade Comprised Of An Inner Glass Globe Encircled By A Translucent Sheer Mylar Shade. The Rich, Layering Effect Creates A Dreamy Look That Is Both Elegant and Modern. Offered As A Complete Collection, The Invite Styling Can Be Carried Throughout Your Home or As A Focal Style In A Special Room.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247181469 / 00785247181469
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.46 (Each)
Resources
Images
 
 
P208009 - Small Image
 
P208009 - Large Image
 
P208009 - Large Image
 
P208009 - Large Image
Attachments
 
 
P208009 - Specification Sheet
Other Links
 
 
P208009 - Other
 
P208009 - Other
 
P208009 - Other
 
P208009 - Other
 
P208009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Material
Steel
Lamp Included
NO
Material, Color, and Finish
Style
Modern;Transitional
Color
Nickel
Finish
PLATED
fixture material
steel
Dimensions and Weight
Length
32.5
Size
32.5 in x 7.5 in x 7.375 in
Height
7.375
Width
7.5
Descriptions
Description
4LT 100W FX
Product Type
P2080-09 4-60W Med Bath Bracket
extra long description
PROG P2080-09 P2080-09 4-60W MED BA
Long Description
Invite the beauty of light into your home with this Brushed Nickel four-light bath fixture. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Additional Information
pallet quantity
25
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P208009
Brand
PROGRESS BRAND
GTIN
00785247181469
UPC
785247181469
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat