P2159104 - 3LT 100W Bath Fixture

Progress

  • $113.67 (Each)
  • $113.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2159104
Manufacturer
Progress
Manufacturer's Part Number
P2159-104
Description
3LT 100W Bath Fixture
Three-Light Bath & Vanity From The Replay Collection, Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Fixture Can Be Mounted Up or Down. Polished Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247194483 / 00785247194483
Weight per unit
4.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.67 (Each)
Resources
Images
 
 
P2159104 - Small Image
 
P2159104 - Large Image
 
P2159104 - Large Image
 
P2159104 - Large Image
 
P2159104 - Large Image
 
P2159104 - Large Image
 
P2159104 - Large Image
 
P2159104 - Large Image
 
P2159104 - Large Image
Other Links
 
 
P2159104 - Other
 
P2159104 - Other
 
P2159104 - Other
 
P2159104 - Other
 
P2159104 - Other
 
P2159104 - Other
 
P2159104 - Other
 
P2159104 - Other
 
P2159104 - Other
 
P2159104 - Other
Attachments
 
 
P2159104 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Number of Lamps
3
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Transitional;Modern
Dimensions and Weight
Length
22
Size
22 in x 6 in x 7.875 in
Width
6
Height
7.875
Descriptions
Description
3LT 100W BATH FIXTURE
Product Type
P2159-104 3-100W Med Bath Bracket
extra long description
PROG P2159-104 P2159-104 3-100W MED
Long Description
Three-light bath & vanity from the Replay Collection, smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Fixture can be mounted up or down. Polished Nickel finish.
Additional Information
pallet quantity
42
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Light Distribution
Up/Down
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2159-104
GTIN
00785247194483
UPC
785247194483
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
4.33
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat