P260709 - 48IN Fan Downrod

Progress

  • $63.44 (Each)
  • $63.44 (Each)

  • $317.20 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P260709
Manufacturer
Progress
Manufacturer's Part Number
P2607-09
Description
48IN Fan Downrod
3/4 In. X 48 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247114702 / 00785247114702
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.44 (Each)
Standard Packaging
$317.20 (Per 5)
Resources
Other Links
 
 
P260709 - Other
 
P260709 - Other
 
P260709 - Other
 
P260709 - Other
Images
 
 
P260709 - Large Image
 
P260709 - Large Image
 
P260709 - Large Image
 
P260709 - Small Image
Attachments
 
 
P260709 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
0.75
Height
48
Descriptions
Description
48IN FAN DOWNROD
Product Type
P2607-09 48IN Fan Downrod
extra long description
PROG P2607-09 P2607-09 48in FAN DOW
Long Description
3/4 In. x 48 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Brushed Nickel finish.
Additional Information
pallet quantity
990
indoor/outdoor
Indoor & Outdoor
Power Source
N/A
Coating
plated
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2607-09
GTIN
00785247114702
UPC
785247114702
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
4.3
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat